Shop CENTURY DRILL & TOOL

8303 Thick Type 1A Cutting Wheel - 3 x 0.035 in.

  • Mfr # 8303
  • Zoro # G004147524

product price: 
$
14.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8303
Zoro #
G004147524
UPC #
81838083038
Country of Origin
China

Description

Cutting wheel type 1A (thin metal cutting). Aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability. Metal cutting. Spec A36T

Features
  • Thick Type 1A Cutting Wheel - 3 x 0.035 in.
Specifications
  • Dimension: 0.18 x 3 x 3 in.
  • Cube: 1.62
  • Weight: 0.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.