Shop CENTURY DRILL & TOOL
Create Account
8314 Cutting Wheel 3 in .035 in Thick Type 1A Aluminum Oxide
- Mfr # 8314
- Zoro # G124990185
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8314
- Zoro #
- G124990185
- UPC #
- 081838083144
- Country of Origin
- Unknown
Description
Cutting Wheel, Series: A24R, Type 1A Wheel, 3 in Diameter, 1/8 in Thickness, 3/8 in Arbor, 24, Aluminum Oxide Abrasive, 19000 rpm Speed Rating, Premium Resin Bond, R Hardness, Applicable Materials: Thin Metal Cutting
Features:
- Aluminum oxide grit and premium resin bond for professional results
- Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel
- Double fiberglass reinforced form safety and increased durability
- For use in high speed pencil and die grinders
- Arbors fit all popular sizes of angle grinders
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.