8606 Type 1A Abrasive Blade - 6.5 x 0.093 in.

  • Mfr # 8606
  • Zoro # G304001472
product price: 
$
14.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8606
Zoro #
G304001472
UPC #
81838086060
Country of Origin
China

Description

Abrasive saw blades type 1A (masonry for portable saws) cuts all types of masonry, concrete, block, brick, stone, tile, also non-ferrous metals. Double fiberglass reinforced for safety and increased durability. Concrete cutting. Spec C24R.

Features
  • Type 1A Abrasive Blade - 6.5 x 0.093 in.
Specifications
  • Dimension: 0.25 x 8.75 x 10.5 in.
  • Cube: 22.97
  • Weight: 0.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews