Shop CENTURY DRILL & TOOL

97603 Die Metric Hexagon - 3.0 x 0.60 mm

  • Mfr # 97603
  • Zoro # G104087720

product price: 
$
15.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
97603
Zoro #
G104087720
UPC #
81838976033
Country of Origin
China

Description

Metric dies-hexagon. Precision cut external threads, accurately formed for consistent, exact threading. Heat treated and tempered for file hard threads, and longer useful life. Designed for hand cutting applications.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Die Metric Hexagon - 3.0 x 0.60 mm
Specifications
  • Dimension: 1 x 4 x 7 in.
  • Cube: 28
  • Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.