Shop CENTURY DRILL & TOOL

98504 1 in. Die Stock Solid

  • Mfr # 98504
  • Zoro # G904148492

product price: 
$
20.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
98504
Zoro #
G904148492
UPC #
81838985042
Country of Origin
China

Description

Solid die stock. Non-adjustable die stock locks in round or hex dies with one set screw. Die wrench.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 1 in. Die Stock Solid
Specifications
  • Dimension: 0.5 x 2.25 x 11.5 in.
  • Cube: 12.94
  • Weight: 0.3 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.