High Speed Masonry Saw Blade, 12 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Fiberglass Reinforced
Mfr # 08717
Zoro # G4093498
product price:Â $9.45
/eaKey Features
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Primary Material Application
Metal Cutting
Abrasive Material
Fiberglass Reinforced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
08717
Zoro #
G4093498
UPC #
081838087173
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Details
Item
High Speed Masonry Saw Blade
Primary Material Application
Metal Cutting
Abrasive Material
Fiberglass Reinforced
Series
A24R
Maximum Operating Speed
6300 RPM
Specification
A24R
Description
Century's High Speed Saw Blades (Metal) are designed for cutting all types of metal and masonry materials. Available in 1" and 20MM arbors for all popular saws. Heavy gauge fiberglass reinforcement withstands high speeds associated with gas powered saws. High Speed Steel Saw Blades Metal cuts all types of ferrous and non-ferrous metals including rebar, steel, pipe, sheet metal, and stainless steel. Double fiberglass reinforced for safety and increased durability.
- Designed for high speed saws for cutting all types of metal and masonry materials.
- Available in 1" and 20MM arbors for all popular saws.
- Heavy gauge fiberglass reinforcement withstands high speed associated with gas powered saws.
- Cuts all types of ferrous and non-ferrous metals including rebar, steel pipe, sheet metal, and stainless steel.
- Double fiberglass reinforced for safety and increased durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.