36 Gauge Copper Metal Foil Roll; 12 in. x 5 ft.
- Mfr # CE1416055
- Zoro # G504099521
product price:Â
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE1416055
- Zoro #
- G504099521
- UPC #
- 750071347756
- Country of Origin
- China
Description
Copper foil roll has excellent pliability, shapes easily by hand. It is perfect for tooling, plaques, pictures, facings and overlays. Soft metal foil is convenient to work and can be cut with household scissors. Will take a lustrous shine.
Specifications- Certifications: Not Applicable
- Allergens: Contains No Allergens
- Invoice Description: Foil Copper 36 Gauge 5 Feet
- Color: Copper
- Size: 12 in. x 5 ft.
- Gauge: 36
- Weight: 1.08 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.