KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cam Lock Power Cord, 200A, 2/0 Wire Size

CEP| Zoro #: G2195164| Mfr #: 6126SCBK

$268.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 1
Cord Length: 10 ft.
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195164 Mfr #: 6126SCBK
Number of Wires: 1Cord Length: 10 ft.
Color: BlackConnector End: CL20FBK
Wire Size: 2/0Material: Rubber
Voltage Rating: 600VACNumber of Poles: 1
Item: Cam Lock Power Supply CordFor Use With: DISTRIBUTION CART
Max. Amps: 200Standards: UL, cUL
Plug End: Bare WireCountry of Origin (subject to change): United States

Description

Cam Lock Power Supply Cord, Max. Amps 200, Voltage Rating 600VAC, Connector End CL20FBK, Plug End Bare Wire, Number of Poles 1, Number of Wires 1, Wire Size 2/0, Color Black, Cord Length 10 ft., For Use With DISTRIBUTION CART, Standards UL, CUL

Reviews