Shop CEQUENT
Create Account
471 Synthetic Counter Brush - 14 in
- Mfr # 185188
- Zoro # G703900062
product price:Â
$
33.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 185188
- Zoro #
- G703900062
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Counter Brush
Description
Features
- Harper 14 in. Synthetic Counter Brush.
- Material - Synthetic.
- Stiff Center and Semi Stiff Border.
- 2.25 in. Trim Length.
- 8 in. Sweeping Face.
- Wood Block.
- Ideal For Medium To Heavier Debris.
- Dimension - 14 L x 2 W x 3.5 H in.
- Item Weight - 0.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.