Shop CEQUENT
Create Account
5324224A 24 in. Harper PowrWave Patented Squeegee
- Mfr # 185190
- Zoro # G303772441
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 185190
- Zoro #
- G303772441
- UPC #
- -
- Country of Origin
- Brazil
Description
Features
- Size - 24 in.
- Harper PowrWave Patented Squeegee.
- Moves The Most Liquid.
- Assembled With 1-1/8 x 60 in. Wood Handle & Steel Brace.
- 24 in. Rubber Blade.
- Size - 1/4 Thick x 3-1/2 in. Wide.
- Most Effective Advancement In Wet Conditions Through Its Unique Fluid Directional Control.
- Lightweight Grated.
- Moves As Much Fluid As A 36 in. Curved Squeegee.
- Directional Gates Make It 40% More Effective.
- Squeegee Blade Is Firmly Anchored Between Extra Strong Plastic Plates.
- Reversible Squeegee Rubber Provides Twice The Life & Use Of A Single Edge Squeegee.
- Dimension - 62 x 24 x 3.5 in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.