Shop CESTUS
See all product information
Create Account
Nitrile Coated Gloves, Nitrile, Micro-Finish, Palm and Fingers, 4 Abrasion Level, Blue, 2XL 1 PR
Mfr # C10-2XL
Zoro # G001780731
product price:Â
$
4.39
/pr
Sold in multiples of 12 for $52.68
Key Features
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Micro-Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C10-2XL
- Zoro #
- G001780731
- UPC #
- 819954020299
- Country of Origin
- Indonesia
Dimensions
- Glove Size
- 2XL
- Length
- 9.5
Details
- Item
- Nitrile Coated Gloves
- Color
- Blue
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm and Fingers
- ANSI/ISEA Abrasion Level
- 4
- Glove Coating Finish
- Micro-Finish
- Standards
- EN388:2016
- Palm Material
- Nitrile Blend
- Features
- Ultra-fine 18G knit for a buttery soft and form-fitting wear to give you unmatched dexterity.
- Series
- C-10
Description
Some work environments don’t have inherent risk to the hands. Having a glove that is comfortable enough to wear all day is invaluable for when unexpected risks arise.
C-10 gloves are lightweight and feature a micro-finished, Nitrile-dipped palm and fingers to add dexterity and tactile sensitivity along with durability. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.
C-10 gloves are lightweight and feature a micro-finished, Nitrile-dipped palm and fingers to add dexterity and tactile sensitivity along with durability. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.