Shop CESTUS
See all product information
Create Account
Nitrile Coated Gloves, Nitrile, Micro-Finish, Palm and Fingers, 4 Abrasion Level, Blue, M 1 PR
Mfr # C10-M
Zoro # G201780722
product price:Â
$
4.39
/pr
Sold in multiples of 12 for $52.68
Key Features
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Micro-Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C10-M
- Zoro #
- G201780722
- UPC #
- 819954020268
- Country of Origin
- Indonesia
- Item
- Nitrile Coated Gloves
- Color
- Blue
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm and Fingers
- ANSI/ISEA Abrasion Level
- 4
- Glove Coating Finish
- Micro-Finish
- Standards
- EN388:2016
- Features
- Ultra-fine 18G knit for a buttery soft and form-fitting wear to give you unmatched dexterity.
- Palm Material
- Nitrile Blend
- Series
- C-10
Description
Some work environments don’t have inherent risk to the hands. Having a glove that is comfortable enough to wear all day is invaluable for when unexpected risks arise.
C-10 gloves are lightweight and feature a micro-finished, Nitrile-dipped palm and fingers to add dexterity and tactile sensitivity along with durability. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.
C-10 gloves are lightweight and feature a micro-finished, Nitrile-dipped palm and fingers to add dexterity and tactile sensitivity along with durability. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.