Shop CESTUS
See all product information
Create Account
Nitrile Coated Gloves, Nitrile, Micro-Finish, Palm and Fingers, 4 Abrasion Level, Black, 2XL 1 PR
Mfr # C11-2XL
Zoro # G201780876
product price:Â
$
3.19
/pr
Sold in multiples of 12Â prs for $38.28
Key Features
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Micro-Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C11-2XL
- Zoro #
- G201780876
- UPC #
- 819954020350
- Country of Origin
- Indonesia
Dimensions
- Glove Size
- 2XL
- Length
- 11
Details
- Item
- Nitrile Coated Gloves
- Color
- Black
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm and Fingers
- ANSI/ISEA Abrasion Level
- 4
- Glove Coating Finish
- Micro-Finish
- Standards
- EN388:2016
- Features
- Nitrile coated work gloves with a 15G knit for a form-fitting and snug wear to give you great dexterity and precision handling.
- Palm Material
- Nitrile Blend
- Series
- C-11
Description
Some work environments don’t have obvious risks to the hands. Having a glove that is comfortable to wear all day everyday is invaluable for when unexpected risks occur.
C-11 gloves are lightweight and feature a micro-finished, Nitrile-dipped palm and fingers to add dexterity and tactile sensitivity along with durability. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.
C-11 gloves are lightweight and feature a micro-finished, Nitrile-dipped palm and fingers to add dexterity and tactile sensitivity along with durability. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.