Shop CESTUS
See all product information
Create Account
Nitrile Coated Gloves, Nitrile Foam, Dots, 3/4 Dip Over Knuckles, 4 Abrasion Level, Black, L 1 PR
Mfr # C12-L
Zoro # G701780697
product price:Â
$
4.29
/pr
Sold in multiples of 12Â prs for $51.48
Key Features
Color
Black
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
3/4 Dip Over Knuckles
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Dots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C12-L
- Zoro #
- G701780697
- UPC #
- 819954020398
- Country of Origin
- Indonesia
Dimensions
- Glove Size
- L
- Length
- 10
Details
- Item
- Nitrile Coated Gloves
- Color
- Black
- Glove Coating Material
- Nitrile Foam
- Glove Coating Coverage
- 3/4 Dip Over Knuckles
- ANSI/ISEA Abrasion Level
- 4
- Glove Coating Finish
- Dots
- Standards
- EN388:2016 4131X
- Features
- 3/4 nitrile coated work gloves with dots for grip in wet and oily environments.
- Series
- C-12
Description
Handling items repeatedly increases the value of a secure grip. If the items are wet or oily, holding on becomes a larger challenge.
C-12 gloves are a light duty glove and feature a Nitrile-dotted palm for a secure grip. The extended Nitrile coating extends around the fingers and knuckles to keep your hands dry when working with wet and oily surfaces. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.
C-12 gloves are a light duty glove and feature a Nitrile-dotted palm for a secure grip. The extended Nitrile coating extends around the fingers and knuckles to keep your hands dry when working with wet and oily surfaces. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.