Shop CESTUS
See all product information
Create Account
Nitrile Coated Gloves, Nitrile Foam, Dots, 3/4 Dip Over Knuckles, 4 Abrasion Level, Black, M 1 PR
Mfr # C12-M
Zoro # G401780690
product price:Â
$
4.75
/pr
Sold in multiples of 12 for $57.00
Key Features
Color
Black
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
3/4 Dip Over Knuckles
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Dots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C12-M
- Zoro #
- G401780690
- UPC #
- 819954020381
- Country of Origin
- Indonesia
- Item
- Nitrile Coated Gloves
- Color
- Black
- Glove Coating Material
- Nitrile Foam
- Glove Coating Coverage
- 3/4 Dip Over Knuckles
- ANSI/ISEA Abrasion Level
- 4
- Glove Coating Finish
- Dots
- Standards
- EN388:2016 4131X
- Features
- 3/4 nitrile coated work gloves with dots for grip in wet and oily environments.
- Series
- C-12
Description
Handling items repeatedly increases the value of a secure grip. If the items are wet or oily, holding on becomes a larger challenge.
C-12 gloves are a light duty glove and feature a Nitrile-dotted palm for a secure grip. The extended Nitrile coating extends around the fingers and knuckles to keep your hands dry when working with wet and oily surfaces. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.
C-12 gloves are a light duty glove and feature a Nitrile-dotted palm for a secure grip. The extended Nitrile coating extends around the fingers and knuckles to keep your hands dry when working with wet and oily surfaces. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.