Shop CESTUS

Nitrile Coated Gloves, Nitrile Foam, Dots, 3/4 Dip Over Knuckles, 4 Abrasion Level, Black, XL 1 PR

  • Mfr # C12-XL

  • Zoro # G301780660


product price: 
$
4.29
/pr
Sold in multiples of 12 for $51.48

Key Features

Color
Black
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
3/4 Dip Over Knuckles
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Dots
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C12-XL
Zoro #
G301780660
UPC #
819954020404
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Length
10

Details

Item
Nitrile Coated Gloves
Color
Black
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
3/4 Dip Over Knuckles
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Dots
Standards
EN388:2016 4131X
Features
3/4 nitrile coated work gloves with dots for grip in wet and oily environments.
Series
C-12

Description

Handling items repeatedly increases the value of a secure grip. If the items are wet or oily, holding on becomes a larger challenge.
C-12 gloves are a light duty glove and feature a Nitrile-dotted palm for a secure grip. The extended Nitrile coating extends around the fingers and knuckles to keep your hands dry when working with wet and oily surfaces. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.