Shop CESTUS
See all product information
Create Account
C-20 Chemical Resistant Gloves, 11.5 L, Blue, XL, 1 PR
Mfr # C20-XL
Zoro # G201780128
product price:Â
$
5.12
/pr
Sold in multiples of 2Â prs for $10.24
Key Features
Color
Blue
Glove Length
11.5
Cuff Style
Wide
Series
C-20
Standards
EN388 4121B; ANSI Cut Level A2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C20-XL
- Zoro #
- G201780128
- UPC #
- 819954020602
- Country of Origin
- Indonesia
Dimensions
- Glove Size
- XL
- Glove Length
- 11.5
Details
- Item
- Chemical Resistant Gloves
- Color
- Blue
- Cuff Style
- Wide
- Series
- C-20
- Standards
- EN388 4121B; ANSI Cut Level A2
- Glove Liner Material
- Nitrile
- ANSI/ISEA Abrasion Level
- 4
- Glove Coating Finish
- Smooth
Description
Some working conditions seem extra sloppy and demand an extra level of moisture barrier protection. The C-20 glove resists oil, chemicals and water with 360 degrees of heavy weight Nitrile coating. The extra thick coating extends from the fingertips to the wrist to keep your hands dry and protected when working with excessively wet or oily surfaces. Even with the additional Nitrile coating, the gloves retain the dexterity of a thinner glove. An extra wide cuff makes it easy to put on and take off these gloves.