Shop CESTUS
See all product information
Create Account
ANSI Cut A5 Extrication Gloves, Blood-Born Pathogen Barrier, Waterproof, 3XL
Mfr # 1002-3XL
Zoro # G001780915
product price:
$
42.99
/pr
Key Features
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1002-3XL
- Zoro #
- G001780915
- UPC #
- 819954025775
- Country of Origin
- Indonesia
- Item
- Chemical Resistant Gloves
Description
When safety, extrication, and search and rescue operations happen in wet or humid environments, having hand protection that combines cut and puncture resistance with a waterproof seal is essential. The Deep III Barrier® gloves have a dexterous anti-slip Skid-X Grip with cut and puncture resistance that is double stitched onto synthetic leather with Kevlar® thread. A breathable barrier lines the inside of the gloves to create a waterproof seal that keeps hands dry in wet conditions. Flexible Thermoplastic Rubber (TPR) on back of fingers and hand adds continuous impact protection. The elasticized 500D Spandex long cuff secures the glove around the arm, keeping debris out and preventing bacterial growth.
FEATURES
Flexible TPR: Adds complete metacarpal protection and continuous coverage from knuckles to fingertips, including extensive web and thumb coverage.
Skid-X Grip: Adds oil, water, and petrochemical resistance, as well as heightened grip control in wet, oily, or dry environments.
Antimicrobial Barrier Lining: Porous, waterproof liner that keeps liquids out of the glove, while remaining breathable for hand comfort during use.
One-Piece Palm with Kevlar® Stitching: Adds abrasion resistance, durability, and longevity in high-wear areas.
High-Level Cut Resistant Palm: Exceeds most site standards.
3M Reflective Striping: Enhances hand visibility in low-light or hazardous situations.
500D Spandex Wrist Closure: Ensures debris is kept out of glove and reduces bacterial growth.
Passes ASTM F1670/F1670M-17a: Testing for Penetration of Blood and Body Fluids.
FEATURES
Flexible TPR: Adds complete metacarpal protection and continuous coverage from knuckles to fingertips, including extensive web and thumb coverage.
Skid-X Grip: Adds oil, water, and petrochemical resistance, as well as heightened grip control in wet, oily, or dry environments.
Antimicrobial Barrier Lining: Porous, waterproof liner that keeps liquids out of the glove, while remaining breathable for hand comfort during use.
One-Piece Palm with Kevlar® Stitching: Adds abrasion resistance, durability, and longevity in high-wear areas.
High-Level Cut Resistant Palm: Exceeds most site standards.
3M Reflective Striping: Enhances hand visibility in low-light or hazardous situations.
500D Spandex Wrist Closure: Ensures debris is kept out of glove and reduces bacterial growth.
Passes ASTM F1670/F1670M-17a: Testing for Penetration of Blood and Body Fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.