This item is Discontinued.

Cfr Performance CFR HZ-0052 18 in. Finned Aluminum Transmission Cooler - Chevy & Ford; Mopar HZ-0052-1

This item is Discontinued.

Cfr Performance

CFR HZ-0052 18 in. Finned Aluminum Transmission Cooler - Chevy & Ford; Mopar (Discontinued)

Mfr # HZ-0052-1
Zoro # G604025826
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HZ-0052-1
Zoro #
G604025826
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Finned Aluminum Transmission Cooler - Chevy & Ford, Mopar
Specifications
  • Size: 18"
  • Diameter: 3"
  • Fitting: 0.37"
  • Weight: 6

Ratings & reviews