This item is Discontinued.

Cfr Performance CFR HZ-02010-POL 1979-93 Ford Mustang 5.0 Billet Aluminum Serpentine Pulley Set - Polished HZ-02011-PBK

This item is Discontinued.

Cfr Performance

CFR HZ-02010-POL 1979-93 Ford Mustang 5.0 Billet Aluminum Serpentine Pulley Set - Polished (Discontinued)

Mfr # HZ-02011-PBK
Zoro # G503986556
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZ-02011-PBK
Zoro #
G503986556
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Machined finish billet aluminum 6 groove serpentine crank pulley, water pump pulley, and alternator pulley without cover. The pulleys are CNC-machined from the lightest, most durable materials possible: 6061-T6 aluminum billet.

Underdrive pulley systems increase engine horsepower by reducing the amount of power required to drive external engine accessories. By replacing factory-sized crank and accessory drive pulleys with re-sized pulleys, the accessories are slowed, resulting in more horsepower available to the drive wheels. Typically, a set of CFR pulleys will increase horsepower by 11-15, and increase mileage by 2 to 3 MPG. All pulleys are manufactured from billet steel or aluminum, exceeding factory quality.

Features
  • Aluminum Serpentine Pulley Set
Specifications
  • Finish: Polished
  • Crank: 4.75"
  • Water Pump: 5.12"
  • Alternator: 2.5"
  • Weight: 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews