This item is Discontinued.

Cfr Performance CFR HZ-1008-24 18.62 in. x 16.62 in. Radiator Fan Shroud Unit HZ-1008-26

This item is Discontinued.

Cfr Performance

CFR HZ-1008-24 18.62 in. x 16.62 in. Radiator Fan Shroud Unit (Discontinued)

Mfr # HZ-1008-26
Zoro # G404025903
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HZ-1008-26
Zoro #
G404025903
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Maximize the cooling to your radiator with a Cfr Performance radiator fan shroud. Adding a shroud to one of our radiators allows for 100 percentage cooling of the radiator core which allows you to make more horsepower. Our shrouds were specifically designed to fit CFR Performance Ultracool & Ultracool II Aluminum Radiators. Will also work with other radiators that feature the same size core

Features
  • Radiator Fan Shroud Unit
Fits:
  • 24 x 16.5"
Specifications
  • Fan Size: 14"
  • Size: 16.62" H x 18.62" W
  • Weight: 2

Ratings & reviews