This item is Discontinued.

Cfr Performance CFR HZ-1009-22 16.625 x 18.625 in. Fan Shroud Ultracool Radiators HZ-1009-24

This item is Discontinued.

Cfr Performance

CFR HZ-1009-22 16.625 x 18.625 in. Fan Shroud Ultracool Radiators (Discontinued)

Mfr # HZ-1009-24
Zoro # G304025904
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HZ-1009-24
Zoro #
G304025904
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Maximize the cooling to your radiator with a CFR Performance Chrome radiator fan shroud. Adding a shroud to one of our radiators allows for 100% cooling of the radiator core which allows you to make more horsepower. Our shrouds were specifically designed to fit CFR Performance Ultracool & Ultracool II Aluminum Radiators. Will also work with other radiators that feature the same size core.

Features
  • Fan shrouds are pre-drilled for the CFR Performance electric fans
  • Require modification to work with most aftermarket electric fans provided they are the correct size
Fits for:
  • 22 x 19"
Specifications
  • Height: 18.625 in
  • Width: 16.625 in
  • Fan Size: 16" Fan
  • Weight: 2 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.