This item is Discontinued.

This item is Discontinued.
CFR HZ-1009C-24 18.62 x 18.62 in. Radiator Chrome Fan Shroud Unit-Fits 24 x 19 in. CFR Ultracool Radiators (Discontinued)
Specifications
Details
- MFR #
- HZ-1009C-26
- Zoro #
- G304026093
- UPC #
- -
- Country of Origin
- China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Maximize the cooling to your radiator with a CFR Performance radiator chrome fan shroud. Adding a shroud to one of our radiators allows for 100% cooling of the radiator core which allows you to make more horsepower. Our shrouds were specifically designed to fit CFR Performance Ultracool & Ultracool II Aluminum Radiators. Will also work with other radiators that feature the same size core. Fan shrouds are pre-drilled for the CFR Performance electric fans. Will require modification to work with most aftermarket electric fans provided they are the correct size. .
Features- Radiator Chrome Fan Shroud Unit Fits CFR Ultracool Radiators
- Fan Size:
- 16" Fan Compatible:
- HZ-40011, HZ-40021 Radiators:
- HZ-40211, HZ-40221Size:
- 18.62" x 18.62"