This item is Discontinued.

Cfr Performance CFR HZ-1009C-31-1 25.62 x 25.62 Radiator Chrome Fan Shroud Tri-Uni-Fits 31X19 in. CFR Ultracool Radiators HZ-1009C-31B

This item is Discontinued.

Cfr Performance

CFR HZ-1009C-31-1 25.62 x 25.62 Radiator Chrome Fan Shroud Tri-Uni-Fits 31X19 in. CFR Ultracool Radiators (Discontinued)

Mfr # HZ-1009C-31B
Zoro # G103986604
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZ-1009C-31B
Zoro #
G103986604
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Maximize the cooling to your radiator with a CFR Performance radiator chrome fan shroud. Adding a shroud to one of our radiators allows for 100% cooling of the radiator core which allows you to make more horsepower. Our shrouds were specifically designed to fit CFR Performance Ultracool & Ultracool II Aluminum Radiators. Will also work with other radiators that feature the same size core. Fan shrouds are pre-drilled for the CFR Performance electric fans. Will require modification to work with most aftermarket electric fans provided they are the correct size.

Features
  • Radiator Chrome Fan Shroud Tri-Unit Fits 31X19 in. CFR Ultracool Radiators
Specifications
  • Fan Size:
  • 16" Fan Compatible:
  • HZ-40016, HZ-40026 Radiators:
  • HZ-40216, HZ-40226Size:
  • 18.62" x 25.62"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews