This item is Discontinued.

This item is Discontinued.
CFR HZ-3023-PBK 1958-86 Chevy Small Block Steel Short Engine Dress Up Kit Smooth - Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZ-3023-PBK
- Zoro #
- G704067856
- UPC #
- -
- Country of Origin
- China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- Chevy small block smooth Black steel engine dress up kit fits 1958-1986 Chevy 283-305-327-350 small block engines
- 1 pair of Smooth baffled short OEM style chrome steel valve covers
- 1 engine dipstick with chrome steel tube
- 1 smooth chrome steel push-in style breather cap
- 2 rubber PCV grommets
- 1 chrome steel timing chain cover
- 1 chrome steel timing tab
- Finish: Black
- Material: Steel
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov