This item is Discontinued.

Cfr Performance CFR HZ-6020-3-PBK 12 in. Chevy-Ford-Mopar Aluminum Oval Air Cleaner Paper Filter Polished Finned - Black HZ-6020-3-PBK

This item is Discontinued.

Cfr Performance

CFR HZ-6020-3-PBK 12 in. Chevy-Ford-Mopar Aluminum Oval Air Cleaner Paper Filter Polished Finned - Black (Discontinued)

Mfr # HZ-6020-3-PBK
Zoro # G804026081
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZ-6020-3-PBK
Zoro #
G804026081
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Full finned polished black aluminum 12 inch oval air cleaner set
  • It also has a raised aluminum
  • Comes with stainless bolt for mounting
Specifications
  • Finish: Black
  • Dimension: 3" H x 8-1/4" W x 11-7/8" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.