This item is Discontinued.

Cfr Performance CFR HZ-6021-3-POL 15 in. Chevy-Ford-Mopar Oval Polished Aluminum Air Cleaner - Full Finned HZ-6021-3-POL

This item is Discontinued.

Cfr Performance

CFR HZ-6021-3-POL 15 in. Chevy-Ford-Mopar Oval Polished Aluminum Air Cleaner - Full Finned (Discontinued)

Mfr # HZ-6021-3-POL
Zoro # G304025911
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZ-6021-3-POL
Zoro #
G304025911
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Full finned polished aluminum 15 inch oval air cleaner set
  • It also has a raised aluminum base to raise the air cleaner above the carburetor flange
Specifications
  • Finish: Polished
  • Dimension: 3" H x 8-1/4" W x 15" L
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews