This item is Discontinued.

Cfr Performance CFR HZ-7215-R 1958-86 Chevy Small Block 283-305-327-350-400 Circle Track Racing Steel Valve Covers - Raw HZ-7215-R

This item is Discontinued.

Cfr Performance

CFR HZ-7215-R 1958-86 Chevy Small Block 283-305-327-350-400 Circle Track Racing Steel Valve Covers - Raw (Discontinued)

Mfr # HZ-7215-R
Zoro # G104025845
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HZ-7215-R
Zoro #
G104025845
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Chevy small block tall circle track racing raw steel valve covers. They are the tall style to clear high performance roller rockers. The driver side has 1-1/2" O. D. tubes with baffles inside. The passenger side is plain with no holes

Features
  • 1958-86 Chevy Small Block 283-305-327-350-400 Circle Track Racing Steel Valve Covers - Raw
Fit For:
  • 1958-86 Chevy 283-305-327-350-400 small block engines
Specifications
  • Baffled: Yes
  • Breathers Included: No
  • Gaskets Included: No
  • Grommets Included: No
  • Valve Cover Hole Style: Driver side cover has 1.5 in. O. D. tubes with baffles inside. Passenger side has no holes
  • Mounting Hardware Included: No
  • Valve Cover Finish: Raw
  • Valve Cover Height: Tall Style (3-3/8 in. )
  • Valve Cover Material: Steel
  • Valve Cover Mounting Style: Perimeter Bolt
  • Valve Cover Top Style: Smooth
  • Weight: 6 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.