This item is Discontinued.

Cfr Performance CFR HZ-7225-PBL 1962-85 Ford Small Block 260-289-302-351W Circle Track Racing Valve Covers - Blue HZ-7225-PBL

This item is Discontinued.

Cfr Performance

CFR HZ-7225-PBL 1962-85 Ford Small Block 260-289-302-351W Circle Track Racing Valve Covers - Blue (Discontinued)

Mfr # HZ-7225-PBL
Zoro # G604026045
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HZ-7225-PBL
Zoro #
G604026045
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Ford small block painted blue steel circle track racing valve covers. One valve cover has two 1-1/2" diameter breather tubes with oil baffles inside. The other valve cover has no breather holes or oil baffles

Features
  • 1962-85 Ford Small Block 260-289-302-351W Circle Track Racing Valve Covers - Blue
Fit For:
  • 1962-1985 Ford 260-289-302-351W small block engines
Specifications
  • Baffled: Yes
  • Breathers Included: No
  • Gaskets Included: No
  • Grommets Included: No
  • Valve Cover Hole Style: One valve cover has 1.5 in. O. D. breather tubes with oil baffles inside. The other valve cover has no breather holes or baffles
  • Mounting Hardware Included: No
  • Valve Cover Finish: Painted Blue
  • Valve Cover Height: Stock (3.5 in. )
  • Valve Cover Material: Steel
  • Valve Cover Mounting Style: Perimeter Bolt
  • Valve Cover Top Style: Smooth
  • Weight: 8 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.