Shop CFR PERFORMANCE

CFR HZ-7480-C 1962-67 Chevy II & Nova 1958-79 Small Block 283-305-327-350-400 Drag Racing Oil Pan - Chrome

  • Mfr # HZ-7480-C
  • Zoro # G404026139

product price: 
$
190.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZ-7480-C
Zoro #
G404026139
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Chrome drag racing oil pan fits in 1962-1967 Chevy II & Novas with 1958-79 Chevy small block 283-305-327-350-400 V8 engines
  • The dipstick is on the driver side
Specifications
  • Size: 8.25"
  • Capacity: 6 qt
  • Finish: Chrome
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.