CFR HZ-7481-PBK 1962-67 Chevy II & Nova 1980-85 Small Block 283-400 Drag Racing Oil Pan
- Mfr # HZ-7481-PBK
- Zoro # G604026083
product price:Â
$
214.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZ-7481-PBK
- Zoro #
- G604026083
- UPC #
- -
- Country of Origin
- China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- Black drag racing oil pan fits in 1962-67 Chevy II & Nova with Chevy small block 1980-85 283-400 V8 engines
- The dipstick is on the passenger side
- Two-piece rear main seal
- Size: 8.25"
- Capacity: 6 qt
- Weight: 13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.