This item is Discontinued.

This item is Discontinued.
CFR HZ-8032-POL 1987-97 Chevy 5.0 L & 5.7 L Tall Polished Aluminum Center Bolt Valve Covers - Smooth (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZ-8032-POL
- Zoro #
- G404025712
- UPC #
- -
- Country of Origin
- China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- Chevy small block smooth polished aluminum center bolt valve covers fit 1987-97 Chevy 5.0L & 5.7L small block engines. There is one breather hole in each cover. They are the tall style to clear high performance roller rockers. Includes stainless steel bolt kit
- Fits For
- 1987-97 Chevy 5.0L & 5.7L small block engines
- Valve Cover Hole Style: 1.25 in. Push-In Style
- Mounting Hardware Included: Yes
- Valve Cover Finish: Polished
- Valve Cover Height: Tall Style (3-11/16")
- Valve Cover Material: Cast Aluminum
- Valve Cover Mounting Style: Center Bolt
- Valve Cover Top Style: Smooth
- Height: 3.68 in
- Weight: 9 lbs