This item is Discontinued.

This item is Discontinued.
CFR HZ-8059-POL 1965-95 Chevy Big Block 396-427-454-502 Tall Polished Aluminum Racing Valve Covers - Smooth (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZ-8059-POL
- Zoro #
- G904026127
- UPC #
- -
- Country of Origin
- China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- The passenger side cover is plain with no holes or tubes
- Comes with stainless steel bolt kit
- These are the tall style which will clear high performance roller rockers
- Valve Cover Finish: Polished
- Valve Cover Height: Tall Style (3.687 in. )
- Valve Cover Material: Cast Aluminum
- Valve Cover Mounting Style: Perimeter Bolt
- Valve Cover Top Style: Smooth
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Mounting Hardware Included: Yes
- Valve Cover Hole Style: 1.37 in. Push-In Type
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov