This item is Discontinued.

This item is Discontinued.
CFR HZ-8852-PBK Chevy; Ford & Gm Aluminum Press Fit Type Ii Power Steering Pump Serpentine Pulley - Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZ-8852-POL
- Zoro #
- G904025960
- UPC #
- -
- Country of Origin
- China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- Power Steering Pulley
- Serpentine
- 6-Groove
- Aluminum
- Polished
- .664 in. Bore
- Chevy
- Material: Aluminum
- Finish: Black
- Pulley Style: Serpentine
- Power Steering Pulley Grooves: 6-groove, serpentine
- Underdrive: No
- Overdrive: No
- Power Steering Pulley Attachment: Press fit
- Power Steering Pulley Bore Diameter (in): 0.664 in
- Hardware Included: No
- Outside Diameter (in): 5.000 in
- Power Steering Pump Style: Remote mount
- Power Steering Brackets Included: No
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov