This item is Discontinued.

This item is Discontinued.
CFR HZ-9215-V 1958-86 Chevy Small Block 283-305-327-350-400 Tall Steel Valve Covers - Special Edition Pinstriping By Von Hot Rod (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZ-9215-V
- Zoro #
- G404025873
- UPC #
- -
- Country of Origin
- China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- Chevy small block tall chrome steel valve covers
- They are baffled and tall style
- There is one hole in each cover
- 1958-86 Chevy 283-305-327-350 small block engines
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Valve Cover Hole Style: 1.25" Push-In Style
- Mounting Hardware Included: No
- Valve Cover Finish: Chrome
- Valve Cover Height: 2.6"
- Valve Cover Material: Steel
- Valve Cover Mounting Style: Perimeter Bolt
- Valve Cover Top Style: Pinstriped
- Weight: 7 lbs