This item is Discontinued.

Cfr Performance CFR HZ-9216-PO 1958-86 Chevy Small Block 283-305-327-350-400 Short Steel Valve Covers - Orange HZ-9216-PO

This item is Discontinued.

Cfr Performance

CFR HZ-9216-PO 1958-86 Chevy Small Block 283-305-327-350-400 Short Steel Valve Covers - Orange (Discontinued)

Mfr # HZ-9216-PO
Zoro # G304025867
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZ-9216-PO
Zoro #
G304025867
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Chevy small block short painted orange steel valve covers
  • They are baffled and short (OEM) style
  • There is one hole in each cover
Set Includes
  • 1958-86 Chevy 283-305-327-350 small block engines
Specifications
  • Baffled: Yes
  • Breathers Included: No
  • Gaskets Included: No
  • Grommets Included: No
  • Valve Cover Hole Style: 1.25" Push-In Style
  • Mounting Hardware Included: No
  • Valve Cover Finish: Painted Orange
  • Valve Cover Height: 2.6"
  • Valve Cover Material: Steel
  • Valve Cover Mounting Style: Perimeter Bolt
  • Valve Cover Top Style: Smooth
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews