This item is Discontinued.

This item is Discontinued.
CFR HZ-9327C-1 Ball Milled Chrome Billet Aluminum Optima Group 34 by 78 Battery Tray - Chevy Ford Mopar (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZ-9327-POL
- Zoro #
- G704025894
- UPC #
- -
- Country of Origin
- China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- Ball Milled Chrome Billet Aluminum Optima Group Tray
- 4 post Optima Group 34 by 78 batteries
- Size: 10 x 6.75"
- Posts: 6.5"
- Type: Chevy Ford Mopar
- Weight: 5 lbs