CFR HZ-9339-PBK 1964-80 Amc & Jeep 199-232-258 Straight & Inline 6 Cylinder Steel Valve Cover - Blac

  • Mfr # HZ-9341-C
  • Zoro # G104025807
product price: 
$
38.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZ-9341-C
Zoro #
G104025807
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Short OEM style and baffled
  • AMC & Jeep 6 cylinder steel valve cover
Fits for
  • 1964-1988 AMC and Jeep 199-232-258 straight & inline 6 cylinder engines
Specifications
  • Size: 3.5"
  • Finish: Black
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews