This item is Discontinued.

This item is Discontinued.
CFR HZ-9504T-PO 1965-72 Chevy Big Block 396-427-454 Tall OEM Style-Recessed Corner Steel Valve Covers - Orange (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZ-9504T-PO
- Zoro #
- G704025832
- UPC #
- -
- Country of Origin
- China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- They are baffled and tall style to clear high performance roller rockers
- Driver side has a recessed corner for corvettes or cars with power brakes
- These valve covers do not have dripper rails
- 1965-72 Chevy 396-427-454 big block engines
- Valve Cover Finish: Orange
- Valve Cover Height: Tall style (2.75 in. )
- Valve Cover Material: Steel
- Valve Cover Mounting Style: Perimeter Bolt
- Valve Cover Top Style: Smooth
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Weight: 5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.