This item is Discontinued.
This item is Discontinued.
5Fl 45 Deg End Mill 5/16"Dia 2-1/8"Loc 4"Oal W/Tin (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45017-TiN
- Zoro #
- G806910852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4
- Milling Diameter
- 5/16
- Length of Cut
- 2-1/8
- Shank Dia.
- 5/16
Details
- Material
- Carbide
- End Mill Style
- Square End
- Finish
- TiN
- End Mill Application
- Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials
- Helix Angle
- 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.