This item is Discontinued.

Cgw Abrasives 30202 Trimmable Flap Discs with Built in Hub 4-1/2 x 5/8-11 40 Grit Ceramic, PK10 30202

This item is Discontinued.

Cgw Abrasives

30202 Trimmable Flap Discs with Built in Hub 4-1/2 x 5/8-11 40 Grit Ceramic, PK10 (Discontinued)

Mfr # 30202
Zoro # G006381339
UPC # 655332302027
Country of Origin United States
Category Flap Discs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30202
Zoro #
G006381339
UPC #
655332302027
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8"-11

Details

Abrasive Material
Ceramic
Grit
40
Maximum Operating Speed
13300 RPM

Description

Cgw Abrasives 30202 Trimmable Flap Discs With Built In Hub 4-1/2X 5/8-1140 Grit Ceramic Designed For High Stock Removal, Cool Working And Easy Work Piece Conformability. Quickly Removes Light Burrs, Blends Machine & Belt Marks And Applies Final Finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.