Shop CGW ABRASIVES

421-35507 4X.332X.38 T1 A60-R-Bf Cutoff Wheel

  • Mfr # 421-35507
  • Zoro # G204172517

product price: 
$
172.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
421-35507
Zoro #
G204172517
UPC #
655332355078
Country of Origin
United States

Description

  • Very aggressive fast-cutting.
  • Tool Shape: Type 1.
  • Dia.: 4".
  • Thickness: 1/32".
  • Arbor Diam: 3/8".
  • Abrasive Material: Aluminum Oxide.
  • Grit: 60.
  • Hardness Grade: R.
  • Speed: 19000 rpm.
  • Applications: Cutting.
  • Applicable Materials: Metal, Steel.
  • Used With: Portable Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.