Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 5/32 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
Mfr # 35602
Zoro # G4104243
product price:Â $12.65
/ea
Sold in multiples of 10 for $126.50
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
5/32 in
Connector Size
1 in
Grit
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35602
Zoro #
G4104243
UPC #
-
Country of Origin
Israel
Dimensions
Overall Diameter
14 in
Overall Thickness
5/32 in
Connector Size
1 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Ductile Iron
Abrasive Material
Aluminum Oxide
Series
A24R-BF TR
Description
CutOff Whl,14x5/32x1,A Ductile,Cutoff
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.