Flap Disc, 5x5/8-11, Z3-80G, ZA, Hub, Abrasive Material: Zirconia AO w/Grinding Aid
Mfr # 31014
Zoro # G4115960
product price:Â $4.99
/ea
Sold in multiples of 10 for $49.90
Key Features
Flap Disc Type
27 - Depressed Center Flat Disc
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia AO w/Grinding Aid
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31014
Zoro #
G4115960
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc,5x5/8-11,Z3-80G,ZA,Hub
Flap Disc Type
27 - Depressed Center Flat Disc
Abrasive Material
Zirconia AO w/Grinding Aid
Grade
Medium
Grit
60
Maximum Operating Speed
13,300 RPM
Description
Flap Disc,5x5/8-11,Z3-80G,ZA,Hub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.