
Sanding Belt, 37x60, AO, 180GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 180 Grit
Mfr # 52874
Zoro # G4129312
product price:Â $36.89
/ea
Sold in multiples of 5 for $184.45
Key Features
Width
37"
Length
60"
Abrasive Material
Aluminum Oxide
Grit
180
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
52874
Zoro #
G4129312
UPC #
-
Country of Origin
Japan
Dimensions
Width
37"
Length
60"
Details
Item
Sanding Belt,37x60,AO,180GxWt.,XW341
Abrasive Material
Aluminum Oxide
Grit
180
Backing Weight
X
Description
Sanding Belt,37x60,AO,180GxWt.,XW341
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.