
Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit
Mfr # 52866
Zoro # G4129279
product price:Â $60.49
/ea
Sold in multiples of 5 for $302.45
Key Features
Width
37"
Length
75"
Abrasive Material
Aluminum Oxide
Grit
120
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52866
Zoro #
G4129279
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
37"
Length
75"
Details
Item
Sanding Belt,37x75,AO,120G Y Wt.,R192
Abrasive Material
Aluminum Oxide
Grit
120
Backing Weight
Y
Description
Sanding Belt,37x75,AO,120G Y Wt.,R192
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.