
Sanding Disc, 2 R/O, 2-PLY, ZAG, 50G, 2" Dia, No Hole, Zirconia AO w/Grinding Aid, 50 Grit
Mfr # 59590
Zoro # G4131939
product price:Â $0.68
/ea
Sold in multiples of 50 for $34.00
Key Features
Disc Diameter
2"
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia AO w/Grinding Aid
Grit
50
Abrasive Type
Laminated Roll-On Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
59590
Zoro #
G4131939
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
2"
Details
Item
Sanding Disc,2 R/O,2-PLY,ZAG,50G
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia AO w/Grinding Aid
Grit
50
Abrasive Type
Laminated Roll-On Disc
Grade
Medium
Description
Sanding Disc,2 R/O,2-PLY,ZAG,50G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.