
Sanding Disc, 3 R/O, 2-PLY, ZA, 40G, 3" Dia, No Hole, Zirconia Aluminum Oxide, 40 Grit
Mfr # 59571
Zoro # G4132620
product price:Â $0.93
/ea
Sold in multiples of 25 for $23.25
Key Features
Disc Diameter
3 in
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
40
Abrasive Type
Laminated Roll-On Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
59571
Zoro #
G4132620
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
3 in
Details
Item
Sanding Disc,3 R/O,2-PLY,ZA,40G
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
40
Abrasive Type
Laminated Roll-On Disc
Grade
Medium
Description
Sanding Disc,3 R/O,2-PLY,ZA,40G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.