
Sanding Disc, PSA, 5,180G, DOR, Q711T, 5" Dia, No Hole, White Aluminum Oxide, P180 Grit
Mfr # 51019
Zoro # G4134337
product price:Â $0.48
/ea
Sold in multiples of 100 for $48.00
Key Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
White Aluminum Oxide
Grit
P180
Abrasive Type
Coated, Disc On Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
51019
Zoro #
G4134337
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Diameter
5"
Details
Item
Sanding Disc,PSA,5,180G,DOR,Q711T
Vacuum Hole Design
No Hole
Abrasive Material
White Aluminum Oxide
Grit
P180
Abrasive Type
Coated, Disc On Roll
Grade
'P' Grade Abrasive
Description
Sanding Disc,PSA,5,180G,DOR,Q711T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.