Shop C.H. ELLIS
Create Account
09-5886 Chrome Handle Kit - Black
- Mfr # 1456102
- Zoro # G603857343
product price:Â
$
99.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1456102
- Zoro #
- G603857343
- UPC #
- -
- Country of Origin
- China
Description
Replacement Black Handle with chrome posts. Post Hole Centers are approximately one inch, and the distance between the inner hole centers is four inches.
Features- Chrome posts
- Replacement Hardware
- Black padded handle
- Color: Black
- Style: PRH Chrome Handle
- Dimension: 7" x 1" x 3.25"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.